Beli Timbangan Gajah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUMBLEBEE Infantometer Ruler Bumblebee Series
    Mulai

    Rp289.900

    BUMBLEBEE Infantometer Ruler Bumblebee Series
    Deskripsi:
    Bumblebee Infantometer Ruler (Pengukur Panjang Badan Bayi)Bumblebee Series Infantometer Ruler atau Tikar Ukur Panjang Bayi merupakan alat ukur panjang badan bayi yang mudah dalam pemakaian.
    atribut:
    • Measuring Range (cm): Max. 100
  2. KRISBOW Digital Platform Scale
    Mulai

    Rp1.699.900

    KRISBOW Digital Platform Scale
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  3. WIHA Multi-Bit Screwdriver
    Mulai

    Rp449.900

    WIHA Multi-Bit Screwdriver
    Deskripsi:
    Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
  4. ABILITY ONE Wall Barrier Sheeting Films
    Mulai

    Rp959.900

    ABILITY ONE Wall Barrier Sheeting Films
    Deskripsi:
    Standard barrier films are a medium-thickness and are used in interior wall coverage. The films tape in place and peel off for easy removal, rolling all captured materials into itself for disposal.
    atribut:
    • UNSPSC: 31211901
    • Adhesive Backing: Non-Adhesive
    • Application: Surface Protection
    • Backing Construction: Film
    • Fire-Resistant: No
    • Leak-Resistant: No
    • Length (ft): 100
    • Material: Polyethylene
    • Product Form: Roll
    • Product Type: Surface Protection Sheet
    • Recyclable: Yes
    • Resistance Properties: Vapor Resistant; Water Resistant
    • Slip Resistant: No
    • Standards: LP-378
  5. OTC Pliers for Hose Clamp Set
    Mulai

    Rp1.199.900

    OTC Pliers for Hose Clamp Set
    atribut:
    • UNSPSC: 31160000
  6. Non Brand Tarpaulin Canvas
    Mulai

    Rp1.099.900

    Non Brand Tarpaulin Canvas
    Deskripsi:
    Flexible, breathable, and mildew-resistant, these versatile tarps offer protection from dust, debris, and condensation. Built-in grommets let you tie the tarps down, keeping them securely in place.
    atribut:
    • UNSPSC: 24141506
    • Breathable: No
    • Color: Green
    • Fabric Weight (oz/sq yd): 10
    • Grommet Material: Nickel Plated Brass
    • Grommet Spacing (inch): 24
    • High-Visibility: No
    • Insulated: No
    • Standards: CPAI-63
    • Tarp Material: Cotton Canvas
    • Tarp Resistant Features: Mildew Resistant
    • Tarp Seam Finish: Double Stitched
    • Tarp Strength: Standard Duty
    • Thickness (mil): 20
    • Water Resistant/Waterproof: Water Resistant
  7. ADAPTALL Steel Hydraulic Hose Adapter
    Mulai

    Rp349.900

    ADAPTALL Steel Hydraulic Hose Adapter
    Deskripsi:
    BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.
    atribut:
    • Crimpable: No
    • Fitting Material: Carbon Steel x Carbon Steel
    • For Hose Type: Hydraulic
    • Material Grade: 12L14; 12L15
  8. WIHA Screwdriver Set (Obeng)
    Mulai

    Rp449.900

    WIHA Screwdriver Set (Obeng)
    Deskripsi:
    Insulated precision screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
  9. WIHA Power Screwdriver Bit Set
    Mulai

    Rp589.900

    WIHA Power Screwdriver Bit Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
  10. MILWAUKEE Tool Backpack
    Mulai

    Rp2.899.900

    MILWAUKEE Tool Backpack
    atribut:
    • Number of Pockets: 48
    • Overall Depth (inch): 10 1/4
    • Primary Application: General Purpose
    • Number of Inside Pockets: 46
    • Number of Outside Pockets: 2
    • Bag Style: Backpack
    • Closure Type: Zipper
    • Color: Red; Black
    • Compatible Modular System: Packout
    • Features: Impact Resistant Polymer Base, Plastic Reinforced Jab Saw Pocket, Reinforced Side Walls
    • Material: Ballistic Nylon
    • Number of Bags: 1
    • Number of Handles: 2
    • Number of Shoulder Straps: 2
    • Overall Height (inch): 19
    • Overall Width (inch): 15
    • Series: Packout
    • Shape: Rectangle
  11. WIHA Torque Screwdriver
    Mulai

    Rp3.399.900

    WIHA Torque Screwdriver
    Deskripsi:
    These insulated adjustable torque bit screwdriver sets come with insulated handles and shafts to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Insulated adjustable torque screwdriver sets have extra handles that are proportioned to optimize torque range and tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool makes a "click" sound when the desired torque has been reached.
Daftar Harga Timbangan Gajah Terbaru April 2026
BUMBLEBEE Infantometer Ruler Bumblebee SeriesRp289.900
KRISBOW Digital Platform ScaleRp1.699.900
Panda Scale Digital Platform ScaleRp2.099.900
MasterLock Gembok Safety ThermoplasticRp399.900
Makita Power Tool PartRp219.900
WIHA Multi-Bit ScrewdriverRp449.900
LUCKY LINE PRODUCTS Key AccessoriesRp119.900
ABILITY ONE Wall Barrier Sheeting FilmsRp959.900
OTC Pliers for Hose Clamp SetRp1.199.900
Non Brand Tarpaulin CanvasRp1.099.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)